21-1/2 x 18-1/4 in. Rectangular Dual Mount Bathroom Sink in White
Z5340 Series 21-1/2 x 18-1/4 in. Rectangular Dual Mount Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Wall-mount design eliminates the need for countertops and keeps floor clear
- Front overflow hole reduces the risk of flooding while providing air to the system
- Durable vitreous China resists stains and scratches
- ADA compliant
- 3-year limited warranty
- Can be wall-mounted using the included hanger plate or with a concealed arm carrier system
- Single hole design for single lavatory faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Brand Model Compatibility:
- Z5340-PED
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Z5340 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Length:
- 21-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/2 in x 10-1/4 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Type:
- ZZ5341
- Vessel Only:
- Yes
- Weight:
- 41 lb
- Width:
- 18-1/4 in