Wall Mount Basin in White
Z5830 Series Wall Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall hung lavatory provided with wall hanger and mounting lugs for use with exposed arm carrier systems
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Z5830 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overall Length:
- 21 in
- Overall Width:
- 19 in
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 17 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 17 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19 in