81-1/4 x 6 in. Trench Drain Only
Z886 Series 81-1/4 x 6 in. Trench Drain Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
- Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
- 80” modular sections require less manpower and fewer joints than comparable models.
- The 8612 channel features a shallow invert of 10.1” and deep invert of 10.7”, resulting in an overall channel slope of .75%.
- High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
Specifications
- ASTM:
- ASTM A-536 1984 Grade 80-55-06
- Collection:
- Z886 Series
- Depth:
- 12-79/100 in
- Flow Rate:
- 435 gpm
- IAPMO Listed -:
- No
- Length:
- 81-1/4 in
- Origin:
- Domestic
- Width:
- 6 in