2 in. No Hub Stainless Steel Shower Drain

You last purchased this on
 
Zurn

ZS880 2 in. No Hub Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

ZS880 2 in. No Hub Stainless Steel Shower Drain

  • Fast #
  • Part #ZZS88032
  • Item #4568696
  • Manufacturer Part #ZS880-32
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vertical adjustable support legs secure drain in place during installation
  • Adjustable, secured leveling frame with built-in tilt edge
  • Stainless steel construction holds up to years of use and ensures sanitation
  • 1-year limited warranty
  • No-hub center outlet
  • ADA Compliant
  • Multiple run applications are available
  • Light-duty, slotted heel-proof grate works for a variety of applications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
Yes
CSA Certified:
IAPMO
Collection:
ZS880
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Depth:
34 in
Drain Base Height:
3-5/32 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Shape:
Linear
Height:
3-5/32 in
IAPMO Listed -:
No
Length:
34 in
MA Approved -:
Yes
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Outlet Type:
No Hub
UL Listed:
No
Weight:
5.9 lb
Width:
4-15/32 in
cUPC Certified:
Yes