2 in. No Hub 304 Stainless Steel Shower Drain with Slot Wave Grate
ZS880 Series 2 in. No Hub 304 Stainless Steel Shower Drain with Slot Wave Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel construction stands up to use and delivers superior sanitation
- Vertical adjustable support legs secure drain in place during installation
- Slotted wave design elevates the look and feel, making it ideal for residential, healthcare and hospitality applications
- One-year warranty
- Multiple run applications are available
- ADA Compliant
- Light-duty, slotted heel-proof grate works for a variety of applications
- Adjustable, secured leveling frame with built-in tilt edge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Collection:
- ZS880 Series
- Depth:
- 42 in
- Drain Base Height:
- 3-5/32 in
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-15/32 in
- Height:
- 3-5/32 in
- IAPMO Listed -:
- No
- Length:
- 42 in
- MA Approved -:
- Yes
- Origin:
- Global
- Weight:
- 7.2 lb
- Width:
- 4-15/32 in