2 in. No Hub 304 Stainless Steel Shower Drain with Slot Wave Grate

You last purchased this on
 
Zurn

ZS880 Series 2 in. No Hub 304 Stainless Steel Shower Drain with Slot Wave Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

ZS880 Series 2 in. No Hub 304 Stainless Steel Shower Drain with Slot Wave Grate

  • Fast #
  • Part #ZZS88048WG
  • Item #4568712
  • Manufacturer Part #ZS880-48-WG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vertically adjustable anchoring support legs, and low-profile accommodate installations with 1/2" and 3/8" finished tile thicknesses
  • Anti-ponding V-shaped channel promotes positive drainage, and a sanitary shower environment
  • Wave Heel Proof Grate
  • Innovative adjustable secured leveling frame with built-in tiling edge enable a perfect finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
Yes
Collection:
ZS880 Series
Fits Pipe Size:
2 in
IAPMO Listed -:
No
Length:
50 in
Origin:
Global
Weight:
8.4 lb