3 in. Barrier Trap Seal Device

You last purchased this on
 
Zurn

Zshield™ 3 in. Barrier Trap Seal Device

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Zshield™ 3 in. Barrier Trap Seal Device

  • Fast #
  • Part #ZZ10723
  • Item #7391622
  • Manufacturer Part #Z1072-3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces trap evaporation by 95%
  • Reduces odors from emitting out of drain
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Comes in 2-inch, 3-inch, and 4-inch outlet sizes as well as 3.5-inch for shank installation
  • Can be added to most drains as a suffix option - TSP
  • Complies with ASSE 1072-2007
  • Listed with ASSE, IAPMO, and ICC
  • Designed for new construction and retrofit
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1072
Adjustable:
No
Collection:
Zshield™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-1/4 in
Diameter:
3-1/4 in
Drain Component Type:
Barrier Trap
Faucet Material:
Plastic
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
1-1/4 in
IAPMO Listed -:
Yes
Length:
3-1/4 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Product Type:
Barrier Trap Seal Device
Sink Material:
Plastic
Size:
3 in
Trim Ring:
No
Weight:
0.41 lb
Width:
3-1/4 in
cUPC Certified:
Yes