4 in. Barrier Trap Seal Device

You last purchased this on
 
Zurn

Zshield™ 4 in. Barrier Trap Seal Device

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Zshield™ 4 in. Barrier Trap Seal Device

  • Fast #
  • Part #ZZ10724
  • Item #7391619
  • Manufacturer Part #Z1072-4
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces trap evaporation by 95%
  • Reduces odors from emitting out of drain
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Comes in 2-inch, 3-inch, and 4-inch outlet sizes as well as 3.5-inch for shank installation
  • Can be added to most drains as a suffix option -TSP
  • Complies with ASSE 1072-2007
  • Listed with ASSE, IAPMO, and ICC
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1072
Adjustable:
No
CSA Certified:
ICC
Collection:
Zshield™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-13/100 in
Drain Component Type:
Barrier Trap
Faucet Material:
Plastic
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
1-3/10 in
IAPMO Listed -:
Yes
Length:
4-13/100 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Product Type:
Barrier Trap Seal Device
Sink Material:
Plastic
Size:
4 in
Trim Ring:
No
Weight:
0.64 lb
Width:
4-13/100 in
cUPC Certified:
Yes