ZurnPEX® 1 x 1 in. Barbed Plastic Elbow

QQQPE55FX

Fitting Sizes

1 in x 1 in

$4.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For Use in Residential Fire Sprinkler Systems
  • Manufactured from Accudel
  • NSF Listed, UL 1821 Listed
  • Use with copper crimp rings

SPECIFICATIONS

ASTM Specifications
ASTM F-1281, ASTM F-876
CARB OTC LEED Compliant
No
Collection
ZurnPEX®
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
IAPMO Listed
No
Material
Plastic
Material Type
Polymer
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday