ZurnPEX® Barbed Brass 90 Elbow

QQQEGX

Fitting Sizes

Starting at $2.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation
  • Low-lead compliant
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
ZurnPEX®
End Connection 1
Barbed
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
1-1/49 in
Lead Law Compliant
Yes
Length
1-19/21 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
1-19/21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday