Zy-Tech Global Industries

2 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #D4111A518K  |  Manufacturer Part #4111A518 2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Port Opening: Standard Port

Valve Size: 2 in

Valve Type: Gate Valve