Zy-Tech Global Industries

4 in. Carbon Steel Flanged Check Valve

Part #D137XUP  |  Manufacturer Part #137XU 4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 4 in

Valve Type: Check Valve