Zy-Tech Global Industries Cast Steel Flanged Gate Valve

D23XUF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 600
ASME Specifications
ASME B31.1, ASME B31.3
ASTM Specifications
ASTM A-105, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
8-1/2 in
MSS Specifications
MSS SP-101
Material
Cast Steel
Maximum Temperature
1000
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday