Zy-Tech Global Industries

Figure 4421 1 in. Carbon Steel Threaded Reduced Port Check Valve

Part #D4421A818G  |  Manufacturer Part #4421 A8-18 1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Figure 4421

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Installation Type: [Horizontal Mount, Vertical Mount]

Length: 4-33/100 in

Material: Carbon Steel

NSF Certified: No

Pressure Class: 800#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: Swing Check

Valve Bonnet Type: Bolted

Valve Disc Material: Alloy Steel

Valve Port Opening: Reduced Port

Valve Seat Material: Alloy

Valve Size: 1 in

Valve Type: Check Valve