1/2 in. Stainless Steel Tubing

You last purchased this on
 

1/2 in. Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6L083A269D
  • Item #1847394
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/2 in
Wall Thickness:
0.083 in