1/2 in. x 400 ft. IPS SIDR 11.5 Plastic Pressure Pipe
1/2 in. x 400 ft. IPS SIDR 11.5 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2239
- Application:
- Potable Water
- Diameter - Inside 1:
- 31/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 400 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73.4
- NSF:
- NSF pw
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 125#
- Schedule Class:
- SDR 11.5
- UL Listed:
- No
- Wall Thickness:
- 0.060 in