1/4 x 1-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel
1/4 x 1-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106
- Coating:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- Schedule Class:
- 80