1-1/2 in. Buna-N Gasket in White

You last purchased this on
 

1-1/2 in. Buna-N Gasket in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

1-1/2 in. Buna-N Gasket in White

  • Fast #
  • Part #FNW40MPUWJ
  • Item #4831125
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FDA Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter - Inside 1:
1-41/100 in
Diameter - Outside:
1-97/100 in
Fits Pipe Size:
1-1/2 in
Fitting Type:
Clamp Gasket
Material:
Rubber
Material Type:
Buna-N
Origin:
Global
Temperature Range:
-35 to 250 Deg F