1-1/2 in. Clamp 304 Stainless Steel Solid Cap

You last purchased this on
 

1-1/2 in. Clamp 304 Stainless Steel Solid Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

1-1/2 in. Clamp 304 Stainless Steel Solid Cap

  • Fast #
  • Part #FNW16AMP74GJ
  • Item #4831046
  • Manufacturer Part #G16AMP74GJ
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap, Solid
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.176 lb