1-1/2 x 3/4 in. 316L Stainless Steel Concentric Reducer

You last purchased this on
 

1-1/2 x 3/4 in. 316L Stainless Steel Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 in. 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #CLIS146LWCRJF
  • Item #4293576
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312, ASTM A-733
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L