1-1/2 x 5/8 in. Stainless Steel Hex Head Cap Screw

You last purchased this on
 

1-1/2 x 5/8 in. Stainless Steel Hex Head Cap Screw

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 5/8 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #S4HCSEJ
  • Item #501050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
1-1/2 in
Material:
Stainless Steel
Screw Head:
Hex Head