1 in. FNPT Chrome Plated Brass Coupling
1 in. FNPT Chrome Plated Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Cast brass fittings offer good corrosion resistance and are excellent for use with water for myriad of plumbing and heating applications.
- The relative softness of brass ensures a tight seal and easy installation and can be used interchangeably with copper where heavier walls are required.
- Merit's brass fittings are cast from "red brass" and have a steam and pressure rating of 125 psi and a WOG (water, oil & gas) rating of 200 psi.
- import brass fittings comply with the following standards: Materials - ASTM B584-00, Dimensions - ANSI B16.15, Unions WW-U-516B, Flanges - ANSI B16.24, Threads - ANSI/ASME B1.20.1
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.15
- ASTM:
- ASTM B-584, ASTM B-456
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 400 Deg F