1 x 1/2 in. Buttweld 316L Stainless Steel Tee

You last purchased this on
 

1 x 1/2 in. Buttweld 316L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 x 1/2 in. Buttweld 316L Stainless Steel Tee

  • Fast #
  • Part #FNW7RWWW76GD
  • Item #4831242
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • WELD REDUCING SHORT TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • 7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 1" X 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Short, Reducing, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global