1 x 3/4 in. Schedule 40 316L Stainless Steel Concentric Reducer
1 x 3/4 in. Schedule 40 316L Stainless Steel Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312, ASTM A-733
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316L