1 x 3/4 in. XH CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple
1 x 3/4 in. XH CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.9
- API:
- API 5B, API 5CT
- ASME:
- ASME B1.20.1, ASME B16.9
- ASTM:
- ASTM A-234, ASTM A-234 Grade WPB, ASTM A-420, ASTM B-633
- Coating:
- Black
- Diameter - Outside:
- 1-8/25 in
- End Connection 1:
- Beveled
- End Connection 2:
- Threaded
- End Connections:
- Beveled x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric, Nipple, Swage
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 3-1/2 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- Weight:
- 0.66 lb