1 x 4 in. Plain End x Threaded Black Seamless Schedule 160 Nipple Carbon Steel Nipple
1 x 4 in. Plain End x Threaded Black Seamless Schedule 160 Nipple Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Threaded
- End Connections:
- Plain End x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Length:
- 4 in
- Material:
- Carbon Steel
- Schedule Class:
- 160