10 x 6 in. Hub PVC DWV Wye (Fabricated)
10 x 6 in. Hub PVC DWV Wye (Fabricated)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
- Service temperature rated at 140°F (60°C)
- Schedule 40 dimensions
- Easily handled, stored, cut and joined, making installation costs significantly lower
- Injection molded
Specifications
- Diameter:
- 10 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Domestic
- Type:
- Mul295199
- Weight:
- 11-1/18 lb