12 in. x 20 ft. PVC Pressure Pipe

You last purchased this on
 

12 in. x 20 ft. PVC Pressure Pipe

  • Fast #
  • Part #SPD800120
  • Item #4707316
  • Manufacturer Part #PD-800-120
4.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

12 in. x 20 ft. PVC Pressure Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
12 in
Pressure Class:
230 psi
Schedule Class:
80
UL Listed:
No
Wall Thickness:
0.687 in