14 in. 2-Phase Extension

You last purchased this on
 

14 in. 2-Phase Extension

This product requires certification to purchase.
You last purchased this on
 

14 in. 2-Phase Extension

  • Fast #
  • Part #SHMPH226S14UW0
  • Item #4054395
  • Manufacturer Part #8416.140607-0-26
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Gauge (metal):
26 ga
Length:
14 in
Width:
7 in