14 in. Spiral Flue Saddle
14 in. Spiral Flue Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy tap connection off spiral pipe
- Galvanized steel
- Saddle flue with 90° takeoff
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 24 ga
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round