16 in. 150# Carbon Steel Flange
16 in. 150# Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Pressure Class:
- 150#