2-1/2 in. x Close MNPT Brass Light Annealed Nipple

You last purchased this on
 

2-1/2 in. x Close MNPT Brass Light Annealed Nipple

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. x Close MNPT Brass Light Annealed Nipple

  • Fast #
  • Part #BRNALCL
  • Item #4477548
  • Manufacturer Part #2640-001
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Nipple, Close
Material:
Brass