2-1/2 x 2 in. Butt Weld Concentric 316L Stainless Steel Reducer
2-1/2 x 2 in. Butt Weld Concentric 316L Stainless Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 2 in x 1-1/2 in
- Fitting Type:
- Tee
- Material:
- Stainless Steel
- Type:
- A9634002352