2 in. Butt Weld Long Radius Straight Schedule 40 Plastic 90 Degree Elbow
2 in. Butt Weld Long Radius Straight Schedule 40 Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Radius Elbow
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- DA20BWLR9K