2 in. x 10 ft. No-Hub Cast Iron Soil Pipe
2 in. x 10 ft. No-Hub Cast Iron Soil Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Made in the USA
- Excellent sound-deadening qualities
- Not intended for pressure use
Specifications
- ASTM:
- ASTM A-888
- Application:
- DWV
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- ISO:
- ISO 9001
- Length:
- 10 ft
- Material:
- Cast Iron
- Material Type:
- NH 2
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Weight:
- 35 lb
- Width:
- 2-1/4 in