2 Stainless Steel 304L 3000# Thread Tee
2 Stainless Steel 304L 3000# Thread Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Type:
- DS4L3TTK