2 x 1/2 in. 316L Stainless Steel PM Tee
2 x 1/2 in. 316L Stainless Steel PM Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Elbow Degree:
- 90 DD
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- TB2S6PCM