2 x 1-1/2 in. 316L Stainless Steel Concentric Reducer
2 x 1-1/2 in. 316L Stainless Steel Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312, ASTM A-733
- Clean Bagged:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 10S