21 ft. x 2 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe
21 ft. x 2 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Material Type:
- A53B
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40