25 in. Fan Coil Unit Filter Base
25 in. Fan Coil Unit Filter Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filter not included
Specifications
- Depth:
- 6 in
- Gauge (metal):
- 22 ga
- Length:
- 25 in
- Product Type:
- Filter Base
- Width:
- 16 in