25 in. Filter Rack with Cover
25 in. Filter Rack with Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 7 in
- Height:
- 14 in
- Length:
- 25 in
- Material:
- Metal
- Product Type:
- Filter Base