3/4 in. 1 Gang Plastic PVC Type FSE Box
3/4 in. 1 Gang Plastic PVC Type FSE Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 2-3/8 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-14/25 in
- Material:
- Plastic
- UL Listed:
- Yes
- Width:
- 4-14/25 in