3/4 x 1/2 in. Cast Copper 90° Female Drop Ear Elbow
3/4 x 1/2 in. Cast Copper 90° Female Drop Ear Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat X Female
- Cast copper
- Dezincification resistant
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- ISO 9001 certified
- The 90-degree double elbow features solder cups
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- NSF Certified:
- No