3/8 in. Tube BTD52L Thermodynamic Steam Trap Trap
3/8 in. Tube BTD52L Thermodynamic Steam Trap Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The BTD52L Thermodynamic Steam Trap is constructed entirely of 316L stainless steel and is suitable for aggressive condensate often found in clean steam systems using deionized water
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- S1810196
- Valve Size:
- 3/8 in