3 in. Hydrant, Nut and Bolt Set

You last purchased this on
 

3 in. Hydrant, Nut and Bolt Set

This product requires certification to purchase.
You last purchased this on
 

3 in. Hydrant, Nut and Bolt Set

  • Fast #
  • Part #T1LB656
  • Item #1684513
  • Manufacturer Part #1LB656
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter:
5/8 in
Length:
3 in
Material:
Stainless Steel
Material Type:
316
Product Type:
Hydrant, Nut, Bolt Set