3 x 2 in. FNPT Brass Reducing Coupling

You last purchased this on
 

3 x 2 in. FNPT Brass Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCMK
  • Item #1324058
  • Manufacturer Part #X112-4832
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coupling Type: Reducing
  • 125#
  • Material: brass
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-62, ASTM B-584
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-20/29 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#