1/2 x 24 in. Cloth Belt
1/2 x 24 in. Cloth Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyester waterproof backing holds up for wet and dry applications
- XF-weight cloth backing withstands grinding and heavy sanding
- General purpose belt delivers consistent, reliable performance on a wide range of substrates
- Suitable for use on a backstand or benchtop belt sander and for stroke sanding, portable belt grinding, and wide belt grinding and finishing
- Choose from grades 36+ to 220+ and P320 to P400
- Aluminum oxide abrasive mineral offers reliable performance and performs well on many substrates
- Resin bond withstands high heat and pressure
Specifications
- Application:
- Deburring, Finishing, Grinding, Polishing
- Length:
- 24 in
- Product Type:
- Cloth Belt, Belt
- Width:
- 1/2 in