19 in. Non-woven Natural and Non-woven Polyester Fiber Blend Burnish Pad in White (Case of 5)
19 in. Non-woven Natural and Non-woven Polyester Fiber Blend Burnish Pad in White (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
- Removes marks and scuffs while polishing
- Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
- Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
- Consistent high gloss with minimal swirl marks
- Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
Documents
Specifications
- Application:
- Buffing Operations, Polishing, Linoleum, Polishing, Vinyl
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Non-woven Natural, Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 19 in
- RPM:
- 3000
- Thickness:
- 1 in