3 in. Hard Rubber Abrasive Disc Pad
3 in. Hard Rubber Abrasive Disc Pad
Frequently Purchased Together
Product Details
- Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
- Disc attachment is quick and easy, increasing productivity
- Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
- Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
- Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
Specifications
- Application:
- Deburring, Grinding, Finishing
- Arbor Hole Size:
- 3 in
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 8 in
- Material:
- Hard Rubber
- Product Type:
- Disc Pad
- RPM:
- 4500
- Size:
- 1/4 in
- Width:
- 24 in