50 yd. 80µm Utility Cloth Roll
314D 50 yd. 80µm Utility Cloth Roll
Frequently Purchased Together
Product Details
- Cloth backing is both flexible and durable to withstand heavy use
- Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
- Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
- Handy packaging provides portability
Documents
Specifications
- Application:
- Blending, Contour, Deburring, Finishing, Industrial, Marine, Metal, Plastic, Rust Removal, Surface Preparation, Wood
- Collection:
- 314D
- Color Finish Name:
- Maroon
- Grit Size:
- 80 µm
- Grit Type:
- Medium
- Length:
- 50 yd
- Material:
- Aluminum Oxide, Cloth
- Product Type:
- Abrasive Roll
- Width:
- 1 in